Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 7/8in.
Mfr # 17008750
Zoro # G0499390
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 125 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.8750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17008750
- Zoro # G0499390
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/8 in |
Shank Dia. | 7/8 in |
Overall Length | 10 in |
Flute Length | 8 in |
Maximum Drilling Depth | 8 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 5.78 mm |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 7/8 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V2510004B)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (44805)
- OSG Screw Machine Drill, Taper, 12.90mm (HP258-5079)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- Zoro Select Taper Length Drill Bits