Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 7.00mm
Mfr # 17002756
Zoro # G0499987
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 7.00 mm
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.2756
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17002756
- Zoro # G0499987
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.00 mm |
Shank Dia. | 7.00 mm |
Overall Length | 6 1/4 in |
Flute Length | 4 3/4 in |
Maximum Drilling Depth | 4-3/4 in |
Depth x Dia. Ratio | 15xD |
Depth:Dia. Ratio | 15xD |
Shank Length | 1-1/2 in |
Drill Point Length | 1.82 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 7.00 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2756, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 4 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X3/16)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-13 (DWT54726)
- RIDGID Ratchet, Rt3422 (76022)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- OSG Screw Machine Drill, Taper, 19/64 in. (HP258-2969)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623240)
- PRECISION TWIST DRILL HSS Bright 118° Taper Length Drill Long DIN 340 24.50 mm (057245)
- BIG HORN #6 Screw Taper Drill Only Replaces W. L. Fuller # 20100140 (18945)
- Zoro Select Drill Bits