Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 5/16in
Mfr # 17003125
Zoro # G0499941
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.3125
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17003125
- Zoro # G0499941
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 6 3/8 in |
Flute Length | 4 7/8 in |
Maximum Drilling Depth | 4-7/8 in |
Depth x Dia. Ratio | 14xD |
Depth:Dia. Ratio | 14xD |
Drill Length Class | Extra Long |
Shank Length | 1-1/2 in |
Drill Point Length | 2.06 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 4 7/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Reamer Blank, #32 Size, High Speed Steel, Bright (Uncoated) Finish, Wire (502311600)
- STARRETT 5-1/2" Carbide Tipped Hole Saw (CT512)
- PROTO C-Clamp, Regular Duty, 8" Max. Opening (J408A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #16 (C18069)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC #36 (C09122)
- DRILL AMERICA 1-11/32" HSS Taper Length Drill Bit (DWDTL1-11/32)
- CLEVELAND 118° Cobalt Heavy-Duty Taper Length Drill Cleveland 2513 Straw HSS-CO 8% (M42) RHS/RHC 1/2 (C15044)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #42 (50252)
- Zoro Select Drill Bits