Shop All Extra Long Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 4.00mm
Mfr # 17401575
Zoro # G0498289
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.1575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17401575
- Zoro # G0498289
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 4 21/32 in |
Flute Length | 2 7/32 in |
Maximum Drilling Depth | 2-7/32 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Length Class | Extra Long |
Drill Point Length | 1.04 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 2-7/16 in |
Description
Extra Long Drill Bit, Drill Bit Size 4.00 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1575, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 2 7/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION S and G Tool Aid SG81400 Dent Puller and Slide Hammer (SG81400)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 11/16 " L.200 mm (40483838)
- MILWAUKEE TOOL 14 in Metal & Stainless Cutting Circular Saw Blade (1 in Arbor) (48-40-4505)
- KLEIN TOOLS 16" (406 mm) Pump Pliers (D502-16)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- ZORO SELECT Aircraft Extension Drill, #30 (12901285)
- ZORO SELECT Aircraft Extension Drill, #7 (12902010)
- ZORO SELECT Aircraft Extension Drill, 11/64in. (12901719)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/16 (C09740)
- Zoro Select Drill Bits