Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 3/4in.
Mfr # 17007500
Zoro # G0499506
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/4 in
- Drill Bit Point Angle 125 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17007500
- Zoro # G0499506
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 9 3/4 in |
Flute Length | 7 3/4 in |
Maximum Drilling Depth | 7 3/4 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 4.95 mm |
Shank Length | 2 in |
Description
Taper Length Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, BT40,180DA, Project 4in (B4007-0032-3.13)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- SIMONDS All Purpose File Set 13 Pc., Handle, Ame (72758820)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.25 (8334)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #51 (50261)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- OSG Screw Machine Drill, Taper, I, HSS-Co (8623069)
- Zoro Select Drill Bits