Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 3/16in
Mfr # 17001875
Zoro # G0500075
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.1875
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17001875
- Zoro # G0500075
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 5 3/4 in |
Flute Length | 3 3/4 in |
Maximum Drilling Depth | 3-3/4 in |
Depth x Dia. Ratio | 17xD |
Depth:Dia. Ratio | 17xD |
Drill Length Class | Extra Long |
Shank Length | 2 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 1.24 mm |
Description
Extra Long Drill Bit, Drill Bit Size 3/16 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 3 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Extendable Level - 36"-59" 80T (29459)
- LENOX RECIP BLD 8""10T GOLD 5PK (21065-810G)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit W/ Insulated Screwdrivers (SPK-100)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-NO40)
- IRWIN Irwin Tapered Rplc Bt #8 (1882788)
- WALTER Walter Titex - Long twist drill (A1511-1.3)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- Zoro Select Drill Bits