Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 1/4in.
Mfr # 17002500
Zoro # G0500011
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 125 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.2500
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17002500
- Zoro # G0500011
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 6 1/8 in |
Flute Length | 4 5/8 in |
Maximum Drilling Depth | 4-5/8 in |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Shank Length | 1-1/2 in |
Drill Point Length | 1.65 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2500, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 4 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-6 7 Inchx2 Inch Flange Wedge (065-W-6)
- SWANSON TOOL Framing Wizard® Folding Framing Square (T001WZ)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-136)
- DRILL AMERICA 1/2" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/2)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8623040)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC 5/64 (C09096)
- Zoro Select Taper Length Drill Bits