Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 1/2in.
Mfr # 17005000
Zoro # G0499725
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.5000
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17005000
- Zoro # G0499725
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 7 3/4 in |
Flute Length | 5 3/4 in |
Maximum Drilling Depth | 5-3/4 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 3.30 mm |
Shank Length | 2 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 1/2 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5000, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- WIHA 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 190mm L, Insulated Finish (12852)
- PROTO 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (J47705/16)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/64 (49703)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 19/64 (55251)
- DRILL AMERICA 7/8" HSS Taper Length Drill Bit (DWDTL7/8)
- Zoro Select Taper Length Drill Bits