Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 125deg
Mfr # 17007812
Zoro # G0499479
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/32 in
- Drill Bit Point Angle 125 Degrees
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17007812
- Zoro # G0499479
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/32 in |
Shank Dia. | 25/32 in |
Overall Length | 9 7/8 in |
Flute Length | 7 7/8 in |
Maximum Drilling Depth | 7 7/8 in |
Depth x Dia. Ratio | 9xD |
Depth:Dia. Ratio | 9xD |
Shank Length | 2 in |
Drill Length Class | Taper Length |
Drill Point Length | 5.16 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Taper Length Drill Bit, Drill Bit Size 25/32 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 1/2" dia. (213304)
- WESTWARD Screwdriver Set, 8 pcs, Acetate (401L75)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- DRILL AMERICA 1-1/4" HSS Taper Length Drill Bit (DWDTL1-1/4)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 15/32 (68830)
- PRECISION TWIST DRILL HSS Bright 118° Taper Length Drill Long DIN 340 24.50 mm (057245)
- Zoro Select Drill Bits