Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 125deg
Mfr # 17006875
Zoro # G0499567
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/16 in
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.6875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17006875
- Zoro # G0499567
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/16 in |
Shank Dia. | 11/16 in |
Overall Length | 9 1/4 in |
Flute Length | 7 1/4 in |
Maximum Drilling Depth | 7 1/4 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drill Length Class | Taper Length |
Drill Point Length | 4.54 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 2 in |
Description
Taper Length Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 6-Inch Variable Speed Random Orbital Sander with Dust Bag - 6 Amp 700W 2500-10,000 OPM (HD-7800)
- WESTWARD 1/4" Drive Impact Socket Adapter Natural (4PRJ2)
- PROTO 1 1/2 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J15024)
- FASCO F1B 84-16 Stapler (11139F)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 21/64 (C16902)
- DRILL AMERICA 15/64" HSS Taper Length Drill Bit (DWDTL15/64)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 3/8 (C08807)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 3/16 (68812)
- Zoro Select Drill Bits