Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 125deg
Mfr # 17006299
Zoro # G0499600
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 16.00 mm
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.6299
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17006299
- Zoro # G0499600
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 16.00 mm |
Shank Dia. | 16.00 mm |
Overall Length | 9 in |
Flute Length | 7 in |
Maximum Drilling Depth | 7 in |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Point Length | 4.16 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 2 in |
Description
Extra Long Drill Bit, Drill Bit Size 16.00 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.6299, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 7 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 21 degree Plastic Collated Cordless Framing Nailer (DCN21PLB)
- POWERBUILT 1/2" Drive 24Mm Impact Socket (647169)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- INSIZE Electronic Hook Depth Gage (1142-150A)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #29 (50319)
- DRILL AMERICA 3/8" HSS Taper Length Drill Bit (DWDTL3/8)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-D (50404)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575-TN TiN HSS-CO 8% RHS/RHC 1/4-E (C16897)
- Zoro Select Taper Length Drill Bits