Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 125deg
Mfr # 17005118
Zoro # G0499716
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 13.00 mm
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
- Decimal Equivalent 0.5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17005118
- Zoro # G0499716
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Shank Dia. | 13.00 mm |
Overall Length | 8 in |
Flute Length | 6 in |
Maximum Drilling Depth | 6 in |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 2 in |
Drill Length Class | Extra Long |
Drill Point Length | 3.38 mm |
Description
Extra Long Drill Bit, Drill Bit Size 13.00 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5118, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 6 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Needle Scaler, 1-13/32 In. Stroke, 5.5 CFM (170PG)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 3/16 to 9/16 in., SAE, 20-Piece (CP51000-20SSD)
- DEWALT 5/8" SDS+ Hollow Bit (DWA54058)
- GREENLEE Grips (30482)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 13/32 (C16080)
- OSG Screw Machine Drill, Taper, 3.70mm, Carbide (HP258-1457)
- OSG Screw Machine Drill, Taper, 8.90mm, HSS-Co (8622889)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- Zoro Select Taper Length Drill Bits