Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 125deg
Mfr # 17004724
Zoro # G0499759
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.00 mm
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.4724
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17004724
- Zoro # G0499759
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 7 1/2 in |
Flute Length | 5 3/4 in |
Maximum Drilling Depth | 5-3/4 in |
Depth:Dia. Ratio | 11xD |
Depth x Dia. Ratio | 11xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1-3/4 in |
Drill Point Length | 3.12 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 12.00 mm, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4724, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 5 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2600 rpm (CP1117P26)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13019)
- WESTWARD Tuckpointing Trowel, 6-1/2 x 1/2, Steel (13P526)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 15/32 (C08832)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 13/32 (C16080)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #15 (50305)
- DRILL AMERICA 5/8" Cobalt Steel Taper Length Drill Bit (DWDTLCO5/8)
- Zoro Select Taper Length Drill Bits