Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 125deg
Mfr # 17004531
Zoro # G0499777
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 125 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.4531
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17004531
- Zoro # G0499777
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64 in |
Shank Dia. | 29/64 in |
Overall Length | 7 1/2 in |
Flute Length | 5 3/4 in |
Maximum Drilling Depth | 5-3/4 in |
Depth x Dia. Ratio | 11xD |
Depth:Dia. Ratio | 11xD |
Drill Length Class | Extra Long |
Drill Point Length | 2.99 mm |
Shank Length | 1-3/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Extra Long Drill Bit, Drill Bit Size 29/64 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4531, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Black Steel Rafter Square, 24" x 16" (RS-24)
- SEGOMO TOOLS 17pc Precision, Laptop, Cellphone, Jewelry Screwdriver Repair (T06004C)
- LENOX Portable Band Saw Blades, 10/14 TPI, PK25 (3842338PW1014)
- GENERAL TOOLS Screwdrivr Set5Pc Offset (8071)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- DRILL AMERICA 1/4" Cobalt Steel Taper Length Drill Bit (DWDTLCO1/4)
- OSG Taper L Drill Bit, 194.00mm L, 12.70mm dia (652045211)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8% RHS/RHC 3/32 (C16778)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 3/32 (68806)
- Zoro Select Drill Bits