Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Straight Flute, 125deg
Mfr # 17003594
Zoro # G0499880
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 23/64 in
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.3594
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17003594
- Zoro # G0499880
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 23/64 in |
Shank Dia. | 23/64 in |
Overall Length | 6 3/4 in |
Flute Length | 5 1/4 in |
Maximum Drilling Depth | 5-1/4 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Point Length | 2.37 mm |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1-1/2 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 23/64 in, 125 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3594, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49222)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 11/16" (84892)
- ZORO SELECT Power Driver, 1/4 In. Hex (4ZU86)
- GREY PNEUMATIC 1/4" Drive, 3mm Metric Socket, 6 Points (9903M)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #54 (C08607)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #42 (50252)
- OSG Screw Machine Drill, Taper, 5.50mm, Carbide (HP258-2165)
- OSG Taper L Drill Bit, 155.00mm L, 8.00mm dia. (8696800)
- Zoro Select Drill Bits