Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Bit, 3/8in., Uncoated
Mfr # 13003750
Zoro # G0501195
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13003750
- Zoro # G0501195
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 6 3/4 in |
Flute Length | 4 1/4 in |
Maximum Drilling Depth | 4 1/4 in |
Sizes Included | 3/8" |
Depth:Dia. Ratio | 9xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 2.86 mm |
Drill Length Class | Taper Length |
Shank Length | 2 1/2 in |
Description
Taper Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/4" Relay Adjusting Pliers w/ Angled Jaw, Plastic Grip (32 31 135)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2330BG-200)
- OASIS MACHINERY Heavy Duty 3HP Wood Dust Collector (DC3000)
- MITUTOYO Mitutoyo 133197 3 mm Carbide Point Test Indicator (133197)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- OSG Screw Machine Drill, Taper, 3.20mm, HSS-Co (8622832)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/8 (49508)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- Zoro Select Drill Bits