Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Bit, 33/64in., Uncoated
Mfr # 13005156
Zoro # G0501037
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 33/64 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.5156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13005156
- Zoro # G0501037
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 33/64 in |
Shank Dia. | 33/64 in |
Overall Length | 8 in |
Flute Length | 4 3/4 in |
Maximum Drilling Depth | 4 3/4 in |
Depth:Dia. Ratio | 8xD |
Sizes Included | 33/64" |
Drill Point Length | 3.93 mm |
Shank Length | 3 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Taper Length |
Description
Taper Length Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive (M) X 3/8" (F) Adapter (640505)
- BESSEY 6" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF6SB)
- KESON 12 ft Tape Measures, 5/8 in Blade (PGTFD12V)
- DRILL AMERICA #30 HSS Double End Drill Bit (DWDDE30)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-N (50414)
- IRWIN MM DRLBIT 3/16"" X 3-3/4"" (4935107)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC #29 (44879)
- Zoro Select Drill Bits