Shop All Taper Length Drill Bits
Zoro Select
Taper Length Drill Bit, 13/64in., Uncoated
Mfr # 13002031
Zoro # G0501396
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.2031
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13002031
- Zoro # G0501396
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 6 in |
Flute Length | 3 3/8 in |
Maximum Drilling Depth | 3 3/8 in |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Sizes Included | 13/64" |
Drill Diameter Tolerance | +0.0000 in /-0.0030 in |
Drill Point Length | 1.55mm |
Shank Length | 2 5/8 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 3/8 in, Fractional Inch, 15xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-18 Die Thread, 1-1/2" W (2734200)
- FENNER DRIVES Plier Tool Ut-8 Flush Cutting Plier (1448000)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and two 12ft Aluminum Straight Boards (TVSA-T + TSB12-E + TSB12-E)
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- ZORO SELECT Aircraft Extension Drill, P (12903230)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 57/64 (C08892)
- DRILL AMERICA #31 HSS Taper Length Drill Bit (DWDTL31)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC 5/32 (50110)
- BIG HORN # 8 Screw Taper Drill Only Replaces W. L. Fuller # 20100171 (18955)
- Zoro Select Taper Length Drill Bits