Shop All Engineer, Drilling & Blacksmith Hammers
Zoro Select
Tape/Label Dispenser, 3/4in.
Mfr # 3JXW9
Zoro # G4760707
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 1/4 in
- Includes Holds Multiple Rolls
- Max. Tape Width 6 in
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3JXW9
- Zoro # G4760707
- Country of Origin Cambodia
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 1/4 in |
Max. Tape Width | 6 in |
For Maximum Tape Width | 6 in |
For Maximum Tape Roll Diameter | 6 in |
Mounting Hole Dia. | 5/8 in |
Height | 9 in |
Width | 10 in |
Length | 14 1/4 in |
For Max. Roll Dia. | 6 in |
For Max. Label Width | 6 in |
Overall Height | 9 in |
Details
Item | Manual Label Dispenser |
Includes | Holds Multiple Rolls |
Color | Blue |
Material | Steel |
For Use With | Self Adhesive Tapes |
Features | For Use With Self Adhesive Tapes; Holds Multiple Rolls |
Construction | Steel |
Power Requirements | Manual |
Number of Mounting Holes | 4 |
Blade Material | Steel |
Dispenser Mount Type | Table Top |
Label Dispenser Style | Manual |
Mount Type | Table Top |
Description
Manual Label Dispenser, Label Dispenser Style Manual, Dispenser Mount Type Table Top, Overall Height 9 in, Overall Length 14 1/4 in, For Max. Label Width 6 in, For Max. Roll Dia. 6 in, Material Steel, Includes Holds Multiple Rolls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21/32 12 Point 77mm 1/2 Sq. Drive (4305A-21/32)
- EUROBOOR Portable Pneumatic Drilling Machine, AIR (AIR.55)
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- MITUTOYO Test Indicator Swivel Clamp (900322)
- ZORO SELECT Tape/Label Dispenser, 1" Tape and Labels (3JXX2)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX9)
- URREA Hammer, machined black head 8Oz (1308PN)
- STAHLWILLE TOOLS Engineers hammers 800 g L.350 mm (70110013)
- KRAFT TOOL No. 3, Mash Hammer w/Fiberglass Handle (BL453F)
- WESTWARD Sledge Hammer, 4 lb., 16 In, Rubber/Steel (24Z028)
- RAMSET PIN POWER HAMMER 2""100PK (780)
- Zoro Select Engineer, Drilling & Blacksmith Hammers