Shop All Packing Tapes
Zoro Select
Tape Refill for Handheld Bag Sealer, PK12
Mfr # 3ZLH7
Zoro # G1705103
original price:
$8.69
58% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Adhesive Rubber
- Tape Thickness 1.6 mil
- Tape Width 12 mm
- Tape Length 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3ZLH7
- Zoro # G1705103
- UPC # 190735483459
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 10 m |
Tape Core Diameter | 1 in |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 11 yd |
Metric Tape Width | 12 mm |
Metric Tape Length | 10 m |
Details
Item | Carton Sealing Tape |
Tape Backing Material | UPVC |
Tape Adhesive | Rubber |
Tape Thickness | 1.6 mil |
Tape Shape | Continuous Roll |
Tape Color | Red |
Tape Adhesive Strength | 50 oz/in |
Tape Application | Hand |
Min. Tape Performance Temp. | 30 Degrees F |
Shear Strength | Not Rated |
Max. Tape Performance Temp. | 100 Degrees F |
Legend | No legend |
Tape Elongation | 45 % |
Tape Tensile Strength | 20 lb/in |
Tape Strength Rating | Standard Duty |
Shop By | Closeouts |
Description
Red, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 20 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 11 yd, Imperial Tape Width 1/2 in, Metric Tape Length 10 m, Metric Tape Width 12 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 100 Degrees F, Carton Sealing Tape, Not Applicable, Tape Adhesive Strength 50 oz/in, Tape Backing Material UPVC, Tape Core Diameter 1 in, Tape Elongation 45 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Green PK (SMD17140)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- BIC Ballpoint Pen, Medium 1.0 mm, Blue PK60 (BICGSM609BE)
- UNITED BOOK PRESS Military Log/Record Book, 192 Sheets (7530-00-222-3521)
- ZORO SELECT Lane Marker, Dots, Blue, PK500 (9MHP0)
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D709)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx50m, PK36 (31HJ46)
- ZORO SELECT Carton Sealing Tape, Tan, 48mmx100m, PK36 (31HJ53)
- ZORO SELECT Bag Sealing Tape, PVC, White, 3/8In x 180Yd (9LHK1)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx50m, PK24 (31HJ37)
- SHURTAPE Shurtape AP 101 Carton Sealing Tape 3 x 110 Yds 16 Mil Clear (230959)
- Zoro Select Packing Tapes