Shop All Tape Dispenser Parts
Zoro Select
Tape Dispenser Wiper, 3-3/32"H x 2-7/64"L
Mfr # 52WX76
Zoro # G8041881
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. T290MP
- Overall Length 2 7/64 in
- Overall Height 3 3/32 in
- Overall Width 41/64 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 52WX76
- Zoro # G8041881
- Country of Origin Taiwan, Province of China
- Category Tape Dispenser Parts
Dimensions
Overall Length | 2 7/64 in |
Overall Height | 3 3/32 in |
Overall Width | 41/64 in |
Length | 3 in |
Width | 2 in |
Details
Item | Tape Dispenser Wiper |
For Use With | Mfr. No. T290MP |
Color | Transparent |
Compatible Mfg. Model Number | T2500-28-20 |
Material | PC |
Description
Tape Dispenser Wiper, Length 3 in, Width 2 in, Transparent, Compatible Mfg. Model Number T2500-28-20, Compatible Grainger Part Number 52WX76, Material PC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pen-Style Liquid Highlighter, PK10 (24415PP)
- BUSINESS SOURCE Rubberbands, Size 18, 1Lb, PK1480 (15735)
- SAUNDERS MFG Saunders Recycled Hardboard Archboard, 2-1/2" Capacity, 8-1/2" x 12", Brown (5712)
- CRAYOLA Watercolor Brush Set, Size 12, Camel-Hair Blend, Round Profile, 3PK (05-1127-012)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 3-5/64" L (52WX75)
- ZORO SELECT Tape Dispenser Wiper, 3-1/8"H x 3-7/64"L (52WX77)
- ZORO SELECT Replacement Tube, 8 x 2.5 In. (MH1NWU234G)
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 2-1/8" L (52WX74)
- ZORO SELECT Valve, Complete (1389051)
- START INTERNATIONAL Tape/Label Roll Core Holders, 3", PK2 (OTS-012-01)
- BETTER PACKAGES Top Heater Assy (E555-007-01)
- Zoro Select Tape Dispenser Parts