Shop All AC & Refrigeration Accessories
Zoro Select
Tape, 2 In. Wide, 30 Ft. Long
Mfr # 4PDE9
Zoro # G0701757
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft
- For Use With Metal Pipes, Tubing And Fittings
- Characteristics Thermal insulation tape against heat, water, and air
- Thickness 1/8 in
- Application Pipe insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PDE9
- Zoro # G0701757
- UPC # 190735517727
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 30 ft |
Width | 2 in |
Details
For Use With | Metal Pipes, Tubing And Fittings |
Characteristics | Thermal insulation tape against heat, water, and air |
Thickness | 1/8 in |
Application | Pipe insulation |
Color | Black |
Item | Butyl Tape |
Compound Style | Butyl Rubber and Bitumen |
Description
Butyl Tape, Length 30 ft, Width 2 in, Thickness 1/8 in, Color Black, Compound Style Butyl Rubber and Bitumen, Application Pipe insulation, Characteristics Thermal insulation tape against heat, water, and air, For Use With Metal Pipes, Tubing And Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOMANCO LomanCool Adjustable Louver, Aluminum, Mill, Roof Installation (911)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- NU-CALGON UV Coil Cleaning System (4910-10)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- ZORO SELECT Vibration Absorber, 8 1/4 In Length (6AWP2)
- ZORO SELECT Vibration Absorber, 9 3/4 In Length (6AWP4)
- ZORO SELECT Foam Tape, 1/8In.T, 2 In.W, 30Ft.L (4PDF1)
- ZORO SELECT Refrigerant Oil Pump (14388)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- ZORO SELECT Self Regulating Crankcase Heater, 120V (SCH-1CR)
- MRCOOL 4 Ton Horizontal Evaporator Coil - 21" Cabinet (MCHP51CNPA)
- Zoro Select AC & Refrigeration Accessories