Shop All Tap Extensions
Zoro Select
Tap Extension, NPT, HSS, Overall Length: 5"
Mfr # 21796
Zoro # G8300296
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size #0 #6, #8, #10, #12, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 1/16 in, 1/8 in RS NPT
- Overall Length 5 in
- Shank Dia. 0.1940 in, 0.2550 in, 0.3180 in, 0.3230 in, 0.3670 in
- Body Dia. 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
- Depth Tap Enters 7/8 in, 1 in, 1 1/8 in, 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21796
- Zoro # G8300296
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | #0 #6, #8, #10, #12, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 1/16 in, 1/8 in RS NPT |
Overall Length | 5 in |
Shank Dia. | 0.1940 in, 0.2550 in, 0.3180 in, 0.3230 in, 0.3670 in |
Body Dia. | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in |
Depth Tap Enters | 7/8 in, 1 in, 1 1/8 in, 1 1/16 in |
For Tap Square Size | 0.1520 in, 0.1910 in, 0.2380 in, 0.2860 in, 0.2420 in, 0.2750 in |
For Tap Shank Dia. | 0.1410 in; 0.1680 in; 0.1940 in; 0.2200 in; 0.2550 in; 0.3180 in; 0.3810 in; 0.3230 in; 0.3670 in |
Extension Square Size | 0.1520 in, 0.1910 in, 0.2380 in, 0.2860 in, 0.2420 in, 0.2750 in |
Details
Item | Tap Extension |
Material - Machining | High Speed Steel |
Includes | Tool Case |
Features | Compression Cap for Tightening, Effective Tool At Low Cost |
Coolant Fed | Non-Coolant Through |
Description
Tap Extension, Overall Length 5 in, High Speed Steel, For Tap Square Size 0.1520 in, 0.1910 in, 0.2380 in, 0.2860 in, 0.2420 in, 0.2750 in, Fits Tap Size #0 #6, #8, #10, #12, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 1/16 in, 1/8 in RS NPT, For Tap Shank Dia. 0.1410 in; 0.1680 in; 0.1940 in; 0.2200 in; 0.2550 in; 0.3180 in; 0.3810 in; 0.3230 in; 0.3670 in, Shank Dia. 0.1940 in, 0.2550 in, 0.3180 in, 0.3230 in, 0.3670 in, Includes Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5183 (5183)
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 1/2 in L (J47703/16B)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- ULLMAN DEVICES Aluminum Mechanical Screw Starter (D-3)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- CEDARBERG Mini Tap Adapter, Fits Sizes #0 - #6, Fits Tap Dia .141 (8200-016)
- APEX TOOL GROUP 3/8 Dr Full Polish Chrome Extension 18 (87804)
- APEX TOOL GROUP 1/2 Drive Impact Extension Bar 10 (84644)
- Zoro Select Tap Extensions