Shop All Tap Extensions
Zoro Select
Tap Extension, Non-Coolant Through
Mfr # 21805
Zoro # G8300180
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Tap Size #0 to #6
- Overall Length 9.00 in
- Shank Dia. 0.1940 in
- Body Dia. 1/4 in
- Depth Tap Enters 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21805
- Zoro # G8300180
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | #0 to #6 |
Overall Length | 9.00 in |
Shank Dia. | 0.1940 in |
Body Dia. | 1/4 in |
Depth Tap Enters | 7/8 in |
For Tap Shank Dia. | 0.1410 in |
Extension Square Size | 0.1520 in |
Square Drive Size | 0.1520 in |
Details
Item | Tap Extension |
Coolant Fed | Non-Coolant Through |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim Pro¿le Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Material - Machining | Steel |
Description
Tap Extension, Overall Length 9.00 in, Steel, Fits Tap Size #0 to #6, For Tap Shank Dia. 0.1410 in, Shank Dia. 0.1940 in, Body Dia. 1/4 in, Coolant Fed Non-Coolant Through, Extension Square Size 0.1520 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty Chain clamp locking plier 9-27/32” (4120)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" SAE Socket, 6 Points (4426)
- HALDER SUPERCRAFT Hammer Tip, 2 3/8 In, Hard, White (3508060)
- MARSON Mandrel & Nosepiece, 1/4-20, Steel (34617)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- BILZ 1-1/4in Quick Change Tap Adaper Other Metalworking Tools & Consumable (WES3 B)
- DURSTON MANUFACTURING 3/8 Dual Locking Swivel Extension 8 (DSE68)
- DEWALT Adjustable Tap Handle (DWA141TH)
- STAR ASIA 1/2 Long Ext Set (12081)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 3 (84406)
- Zoro Select Tap Extensions