Shop All Tap Extensions
Zoro Select
Tap Extension, Material HSS, 9" L
Mfr # 21797
Zoro # G8300250
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size #0 #6, #8, #10, #12, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 1/16 in, 1/8 in RS NPT
- Overall Length 9.00 in
- Shank Dia. 0.1940 in, 0.2550 in, 0.3180 in, 0.3230 in, 0.3670 in
- Body Dia. 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
- Depth Tap Enters 7/8 in, 1 in, 1 1/8 in, 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21797
- Zoro # G8300250
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | #0 #6, #8, #10, #12, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 1/16 in, 1/8 in RS NPT |
Overall Length | 9.00 in |
Shank Dia. | 0.1940 in, 0.2550 in, 0.3180 in, 0.3230 in, 0.3670 in |
Body Dia. | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in |
Depth Tap Enters | 7/8 in, 1 in, 1 1/8 in, 1 1/16 in |
For Tap Shank Dia. | 0.1410 in; 0.1680 in; 0.1940 in; 0.2200 in; 0.2550 in; 0.3180 in; 0.3810 in; 0.3230 in; 0.3670 in |
Extension Square Size | 0.1520 in; 0.1910 in; 0.2380 in; 0.2420 in; 0.2750 in; 0.2860 in |
For Tap Square Size | 0.1520 in; 0.1910 in; 0.2380 in; 0.2420 in; 0.2750 in; 0.2860 in |
Details
Item | Tap Extension |
Coolant Fed | Non-Coolant Through |
Material - Machining | Steel |
Includes | Tool Case |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim ProÂżle Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Description
Tap Extension, Overall Length 9.00 in, Steel, For Tap Square Size 0.1520 in; 0.1910 in; 0.2380 in; 0.2420 in; 0.2750 in; 0.2860 in, Fits Tap Size #0 #6, #8, #10, #12, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 1/16 in, 1/8 in RS NPT, For Tap Shank Dia. 0.1410 in; 0.1680 in; 0.1940 in; 0.2200 in; 0.2550 in; 0.3180 in; 0.3810 in; 0.3230 in; 0.3670 in, Shank Dia. 0.1940 in, 0.2550 in, 0.3180 in, 0.3230 in, 0.3670 in, Includes Tool Case, Body Dia. 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Step Drill Bit Set, HSS, 1/8-1-3/8 In, 4 pc (10225)
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 6 (DHS6000CT)
- HOUGEN-OGURA 7/16 in. Round Punch (76339)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- DEWALT Adjustable Tap Handle (DWA141TH)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 10 (84405)
- K TOOL INTL Insulated Extension Bar 3/8 Dr. 10 (ISA370)
- REGAL CUTTING TOOLS Tap Extension, Spiral, 3/8-16 NC, 3 Flutes (015139AS)
- APEX TOOL GROUP 2Pc 1/4 3/8 Dr Flexible Extension Set (87912)
- Zoro Select Tap Extensions