Shop All Tap Extensions
Zoro Select
Tap Extension, Material HSS, 9" L
Mfr # 21714
Zoro # G8300174
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 5/16 in
- Overall Length 9.00 in
- Shank Dia. 0.3180 in
- Body Dia. 1/2 in
- Depth Tap Enters 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21714
- Zoro # G8300174
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 5/16 in |
Overall Length | 9.00 in |
Shank Dia. | 0.3180 in |
Body Dia. | 1/2 in |
Depth Tap Enters | 1 1/16 in |
For Tap Square Size | 0.2380 in |
Extension Square Size | 0.2380 in |
For Tap Shank Dia. | 0.3180 in |
Square Drive Size | 0.2380 in |
Details
Item | Tap Extension |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim ProÂżle Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Material - Machining | Steel |
Coolant Fed | Non-Coolant Through |
Description
Tap Extension, Overall Length 9.00 in, Steel, For Tap Square Size 0.2380 in, Fits Tap Size 5/16 in, For Tap Shank Dia. 0.3180 in, Shank Dia. 0.3180 in, Body Dia. 1/2 in, Coolant Fed Non-Coolant Through, Extension Square Size 0.2380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK KNIVES Trunk Black 7Cr Stainless Steel 6.88" Cleaver Pocket Knife (13090)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- BOSTITCH Air Metal Conn Nailer, Full Rnd, 35 Deg (MCN250)
- STAHLWILLE TOOLS Single-end Wrench Size 24 mm L.215 mm (40040240)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- SUNEX 10 Wobble 3/8 Dr Extension (3510W)
- SUNEX 1/2 Dr 15 Wobble Extension (2515W)
- STAR ASIA 1/2 Long Ext Set (12081)
- DEWALT Adjustable Tap Handle (DWA141TH)
- ULLMAN DEVICES Aluminum Mechanical Screw Starter (D-3)
- Zoro Select Tap Extensions