Shop All Tap Extensions
Zoro Select
Tap Extension, Material HSS, 5" L
Mfr # 21709
Zoro # G8300147
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 0.3120 in
- Overall Length 5.00 in
- Shank Dia. 0.3120 in
- Body Dia. 1/2 in
- Depth Tap Enters 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21709
- Zoro # G8300147
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 0.3120 in |
Overall Length | 5.00 in |
Shank Dia. | 0.3120 in |
Body Dia. | 1/2 in |
Depth Tap Enters | 1 in |
Extension Square Size | 0.2340 in |
For Tap Shank Dia. | 0.3120 in |
For Tap Square Size | 0.2340 in |
Square Drive Size | 0.2340 in |
Details
Item | Tap Extension |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim ProÂżle Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Coolant Fed | Non-Coolant Through |
Material - Machining | Steel |
Description
Tap Extension, Overall Length 5.00 in, Steel, For Tap Square Size 0.2340 in, Fits Tap Size 0.3120 in, For Tap Shank Dia. 0.3120 in, Shank Dia. 0.3120 in, Body Dia. 1/2 in, Coolant Fed Non-Coolant Through, Extension Square Size 0.2340 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- ECLIPSE Quick Release Woodworking Vice 7" (EWWQR7-NA)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 20 Foot Reinforced H Aluminum (22-520)
- DEWALT 1/4IN - 20 DRILL TAP 1/4" Capacity (DWADTQTR1420)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- SUNEX 10 Wobble 3/8 Dr Extension (3510W)
- DURSTON MANUFACTURING 1/2 Dual Locking Swivel Extension 1 (DSE812)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 10 (84405)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- STAR ASIA 1/2 Long Ext Set (12081)
- Zoro Select Tapping Tools