Shop All Tap Extensions
Zoro Select
Tap Extension, 7/16", HSS, Body Dia.: 1/2"
Mfr # 21707
Zoro # G8300208
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 7/16 in
- Overall Length 5.00 in
- Shank Dia. 0.3230 in
- Body Dia. 1/2 in
- Depth Tap Enters 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21707
- Zoro # G8300208
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 7/16 in |
Overall Length | 5.00 in |
Shank Dia. | 0.3230 in |
Body Dia. | 1/2 in |
Depth Tap Enters | 1 1/16 in |
For Tap Shank Dia. | 0.3230 in |
For Tap Square Size | 0.2420 in |
Extension Square Size | 0.2420 in |
Square Drive Size | 0.2420 in |
Details
Item | Tap Extension |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim ProÂżle Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Material - Machining | Steel |
Coolant Fed | Non-Coolant Through |
Description
Tap Extension, Overall Length 5.00 in, Steel, For Tap Square Size 0.2420 in, Fits Tap Size 7/16 in, For Tap Shank Dia. 0.3230 in, Shank Dia. 0.3230 in, Body Dia. 1/2 in, Coolant Fed Non-Coolant Through, Extension Square Size 0.2420 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 1/5 in Long Nose Plier, Side Cutter Dipped Handle (1UKK2)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- TEXTEX Burnishing Tool (20TEBURNTOOL)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- STAR ASIA 1/2 Long Ext Set (12081)
- CEDARBERG EZ Tap Adapter, Fits Size 1/2" (8200-034)
- ULLMAN DEVICES Aluminum Mechanical Screw Starter (D-3)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- DURSTON MANUFACTURING 1/2 Dual Locking Swivel Extension 1 (DSE812)
- Zoro Select Tapping Tools