Shop All Tap Extensions
Zoro Select
Tap Extension, 3/8", HSS, Body Dia.: 9/16"
Mfr # 21715
Zoro # G8300165
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Tap Size 3/8 in
- Overall Length 9.00 in
- Shank Dia. 0.3810 in
- Body Dia. 9/16 in
- Depth Tap Enters 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21715
- Zoro # G8300165
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 3/8 in |
Overall Length | 9.00 in |
Shank Dia. | 0.3810 in |
Body Dia. | 9/16 in |
Depth Tap Enters | 1 1/8 in |
Extension Square Size | 0.2860 in |
For Tap Shank Dia. | 0.3810 in |
For Tap Square Size | 0.2860 in |
Square Drive Size | 0.2860 in |
Details
Item | Tap Extension |
Material - Machining | Steel |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim Pro¿le Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Coolant Fed | Non-Coolant Through |
Description
Tap Extension, Overall Length 9.00 in, Steel, For Tap Square Size 0.2860 in, Fits Tap Size 3/8 in, For Tap Shank Dia. 0.3810 in, Shank Dia. 0.3810 in, Body Dia. 9/16 in, Coolant Fed Non-Coolant Through, Extension Square Size 0.2860 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Socket spline-drive Spline Size 3/8 " L.26, 5 mm (02011012)
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide HSS RHS/RHC 1/2 (C69376)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- STAR ASIA 1/2 Long Ext Set (12081)
- BILZ 1-1/4in Quick Change Tap Adaper Other Metalworking Tools & Consumable (WES3 B)
- REGAL CUTTING TOOLS Tap Extension, Spiral, 3/8-16 NC, 3 Flutes (015139AS)
- ULLMAN DEVICES Phillips Screw Starter With Magnet (PD-11)
- DEWALT Universal Tap Handle (DWA142TH)
- Zoro Select Tapping Tools