Shop All Tap Extensions
Zoro Select
Tap Extension, #12, HSS, Overall Length: 9"
Mfr # 21712
Zoro # G8300244
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size #12
- Overall Length 9.00 in
- Shank Dia. 0.1940 in
- Body Dia. 3/8 in
- Depth Tap Enters 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21712
- Zoro # G8300244
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | #12 |
Overall Length | 9.00 in |
Shank Dia. | 0.1940 in |
Body Dia. | 3/8 in |
Depth Tap Enters | 1 in |
For Tap Square Size | 0.1520 in |
For Tap Shank Dia. | 0.2200 in |
Extension Square Size | 0.1520 in |
Square Drive Size | 0.1520 in |
Details
Item | Tap Extension |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim ProÂżle Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Coolant Fed | Non-Coolant Through |
Material - Machining | Steel |
Description
Tap Extension, Overall Length 9.00 in, Steel, For Tap Square Size 0.1520 in, Fits Tap Size #12, For Tap Shank Dia. 0.2200 in, Shank Dia. 0.1940 in, Body Dia. 3/8 in, Coolant Fed Non-Coolant Through, Extension Square Size 0.1520 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-106 Threaded Handle, 1 3/4" Aluminum, 8 Foot (12-106)
- LEATHERMAN 42 Piece Screwdriver Bit Set, 1/4" (931014)
- BON TOOL Bon 21-241 Hand Chisel 1-1/4" Carbide Comfort Shape (21-241)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- APEX TOOL GROUP 1/2 Drive Impact Extension Bar 10 (84644)
- CEDARBERG Mini Tap Adapter, Fits Sizes 1/4", Fits Tap Dia .225 (8200-020)
- REGAL CUTTING TOOLS Tap Extension, Spiral, 3/8-16 NC, 3 Flutes (015139AS)
- STAR ASIA 1/2 Long Ext Set (12081)
- CEDARBERG EZ Tap Adapter, Fits Size 1/4" (8200-030)
- Zoro Select Tapping Tools