Shop All Tap Extensions
Zoro Select
Tap Extension, 1/2", HSS, Overall Length: 5"
Mfr # 21708
Zoro # G8300156
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 1/2 in
- Overall Length 5.00 in
- Shank Dia. 0.3670 in
- Body Dia. 9/16 in
- Depth Tap Enters 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21708
- Zoro # G8300156
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 1/2 in |
Overall Length | 5.00 in |
Shank Dia. | 0.3670 in |
Body Dia. | 9/16 in |
Depth Tap Enters | 1 1/8 in |
Extension Square Size | 0.2750 in |
For Tap Shank Dia. | 0.3670 in |
For Tap Square Size | 0.2750 in |
Square Drive Size | 0.2750 in |
Details
Item | Tap Extension |
Coolant Fed | Non-Coolant Through |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim ProÂżle Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Material - Machining | Steel |
Description
Tap Extension, Overall Length 5.00 in, Steel, For Tap Square Size 0.2750 in, Fits Tap Size 1/2 in, For Tap Shank Dia. 0.3670 in, Shank Dia. 0.3670 in, Body Dia. 9/16 in, Coolant Fed Non-Coolant Through, Extension Square Size 0.2750 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN508-18-M12-10 T-Slot Nut Steel (A158907)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- ECLIPSE TOOLS Ratchet Cutter, Black 750 MCM (902-062)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- APEX TOOL GROUP 2Pc 1/4 3/8 Dr Flexible Extension Set (87912)
- STAR ASIA 1/2 Long Ext Set (12081)
- REGAL CUTTING TOOLS Tap Extension, Spiral, 3/8-16 NC, 3 Flutes (015139AS)
- BILZ 1-1/4in Quick Change Tap Adaper Other Metalworking Tools & Consumable (WES3 B)
- Zoro Select Tap Extensions