Shop All Tap Extensions
Zoro Select
Tap Extension, 1/2", HSS, Body Dia.: 9/16"
Mfr # 21717
Zoro # G8300339
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 1/2 in
- Overall Length 9.00 in
- Shank Dia. 0.3670 in
- Body Dia. 9/16 in
- Depth Tap Enters 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21717
- Zoro # G8300339
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 1/2 in |
Overall Length | 9.00 in |
Shank Dia. | 0.3670 in |
Body Dia. | 9/16 in |
Depth Tap Enters | 1 1/8 in |
For Tap Square Size | 0.2750 in |
Extension Square Size | 0.2750 in |
For Tap Shank Dia. | 0.3670 in |
Square Drive Size | 0.2750 in |
Details
Item | Tap Extension |
Material - Machining | Steel |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim ProÂżle Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Coolant Fed | Non-Coolant Through |
Description
Tap Extension, Overall Length 9.00 in, Steel, For Tap Square Size 0.2750 in, Fits Tap Size 1/2 in, For Tap Shank Dia. 0.3670 in, Shank Dia. 0.3670 in, Body Dia. 9/16 in, Coolant Fed Non-Coolant Through, Extension Square Size 0.2750 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-1)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 18mm (84341N)
- WARNER Progrip 1-1/2 in. Stiff Putty Knife (90109)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 10 (84405)
- ULLMAN DEVICES Aluminum Mechanical Screw Starter (D-3)
- DEWALT Universal Tap Handle (DWA142TH)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 3 (84406)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- Zoro Select Tapping Tools