Shop All Tap Extensions
Zoro Select
Tap Extension, 1/16", 1/8" RS NPT, HSS, Overall Length: 9"
Mfr # 21718
Zoro # G8300314
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 1/16 in
- Overall Length 9.00 in
- Shank Dia. 0.3120 in
- Body Dia. 1/2 in
- Depth Tap Enters 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21718
- Zoro # G8300314
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 1/16 in |
Overall Length | 9.00 in |
Shank Dia. | 0.3120 in |
Body Dia. | 1/2 in |
Depth Tap Enters | 1 in |
For Tap Shank Dia. | 0.3120 in |
Extension Square Size | 0.2340 in |
For Tap Square Size | 0.2340 in |
Square Drive Size | 0.2340 in |
Details
Item | Tap Extension |
Coolant Fed | Non-Coolant Through |
Features | Compression Cap for Easy Tightening, No Wrench Required, Eliminates the Need for Purchasing Expensive Extended Length Taps, Integral Compression Collet Eliminates the Need for Bulky Collet Nuts, Internal Square Drive for Positive Tap Drive, The Slim ProÂżle Lets You Fit into Places not Accessible to Conventional Tap Extensions |
Material - Machining | Steel |
Description
Tap Extension, Overall Length 9.00 in, Steel, For Tap Square Size 0.2340 in, Fits Tap Size 1/16 in, For Tap Shank Dia. 0.3120 in, Shank Dia. 0.3120 in, Body Dia. 1/2 in, Coolant Fed Non-Coolant Through, Extension Square Size 0.2340 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 9 / 0,035 blade length 40 mm (47533009)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- BIG HORN 2-1/2-Inch ABS Plastic Blast Gate for Vacuum/Dust Collector (11259)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- STAR ASIA 1/2 Long Ext Set (12081)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- CEDARBERG EZ Tap Adapter, Fits Size 3/8" (8200-032)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- DURSTON MANUFACTURING 3/8 Dual Locking Swivel Extension 8 (DSE68)
- Zoro Select Tapping Tools