Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Tap Adapter
Mfr # 222242
Zoro # G700722315
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tap Adapter
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222242
- Zoro # G700722315
- UPC # 810074082068
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Pipe Size | 2 in x 1 1/2 in |
Overall Length | 2 3/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Bend Nominal Dimensions | 1 1/2 x 2 3/16 |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Tap Adapter, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- LEGEND VALVE 3/4" T50NL PRS RLF VLV 100-150 (111-305NL)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Tee - 304SS Unpolished (7W-2.5-1-304)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type M (MH10005)
- ZORO SELECT 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049205)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5780)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P435)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- ZORO SELECT 1" Female NPT Black Forged Steel Cap Class 3000 (1MNE4)
- ZORO SELECT 5" Black Steel Slip On Flange (FLCS1RFSO500)
- SMITH-COOPER 5" x 4" Hex Bushing (4316000824)
- Zoro Select Black Pipe Fittings