Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Tap Adapter
Mfr # 222244
Zoro # G200722327
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Tap Adapter
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222244
- Zoro # G200722327
- UPC # 810074082075
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 1 1/2 x 2 5/8 |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 2 5/8 in |
Description
Tap Adapter, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- RIDGID PEX Crimp Jaw, Standard, 1-1/4 In Pipe (22673)
- HAUSEN 1/2-in or 3/4-in Spigot Sweat x 3/4-in MHT Brass Sillcock Valve with 1/4-Turn Lever Handle Shutoff (HA-SC107-1)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N112114)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P435)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- ZORO SELECT 1/2" x 1/4" Male NPT x Male NPT Steel Swage Nipple (0338024805)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Figure Five (ZFB228052)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 400)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222512)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FF5)
- Zoro Select Black Pipe Fittings