Shop All Toilet Repair Parts
Zoro Select
Tank to Bowl Gasket, Rubber, Black
Mfr # 36256
Zoro # G4796099
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Kohler, Western Pottery, Briggs
- Material Rubber
- Type Tank to Bowl Gasket
- Size 1-1/16" x 3-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36256
- Zoro # G4796099
- UPC # 091712362562
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1-1/16" x 3-1/4" |
Details
Fits Brand | American Standard, Kohler, Western Pottery, Briggs |
Material | Rubber |
Type | Tank to Bowl Gasket |
Color | Black |
Material of Construction | Rubber |
Color/Finish | Black |
For Use With | Universal Fit, Flush Valve to Seal Tank-to-Bowl Connection |
Sub-Category | Repair Parts |
Item | Gasket |
Accessory Type | Gasket |
Description
Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3189 06 10)
- KBI VALVE BALL 3/4""CPVC PIPE (VBVCPVE4B)
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNI17)
- DELTA Voiceiq Module (EP100855)
- ZORO SELECT Urinal Gasket, Ring, PK6 (22UR66)
- ZORO SELECT Flush Valve Kit, Toilet, ABS (22UR89)
- ZORO SELECT Toilet Spud, 2 x 1 1/2 In, Brass/Rubber (SP-250)
- ZORO SELECT Toilet Bowl Gasket, Wax Ring (22UR76)
- ZORO SELECT Toilet Wedge, Plastic, White, PK8 (31001)
- ZORO SELECT Ring Set, Wax, Yellow (40007)
- DANCO Toilet Handle, Metal (41038)
- Zoro Select Toilet Repair Parts