Shop All Storage Tanks
This Product is Discontinued
Zoro Select
Tank Stand, Vertical, Steel, Dia 32 (Discontinued)
Mfr # M-0110-I18
Zoro # G7510325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Steel
- Material Steel
- Outside Height 18 in
- Outside Length 18 in
- Outside Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M-0110-I18
- Zoro # G7510325
- Country of Origin United States
- Category Storage Tanks
Dimensions
Outside Height | 18 in |
Outside Length | 18 in |
Outside Width | 32 in |
Overall Length | 18 in |
Fits Tank Diameter | 32 in |
Overall Diameter | 32 in |
Details
Item | Tank Stand |
Color | Steel |
Material | Steel |
Load Capacity | 110, 165, 220 gal. |
Description
Tank Stand, Overall Length 18 in, Overall Width 32 in, Overall Diameter 32 in, Color Steel, Fits Tank Diameter 32 in, Material Steel, Overall Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.