Shop All Storage Tanks
This Product is Discontinued
Zoro Select
Tank Stand, Steel, 9" Outside Height (Discontinued)
Mfr # M-0120-ESMG
Zoro # G7315187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- For Use With Liquid Storage Tanks
- Material Steel
- Outside Width 33 in
- Outside Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M-0120-ESMG
- Zoro # G7315187
- UPC # 726559603515
- Country of Origin United States
- Category Storage Tanks
Dimensions
Outside Width | 33 in |
Outside Height | 9 in |
Outside Length | 35 in |
Fits Tank Width | 42 in |
Fits Tank Diameter | 12 in |
Fits Tank Length | 60 in |
Overall Length | 35 in |
Details
Item | Tank Stand |
Color | Silver |
For Use With | Liquid Storage Tanks |
Material | Steel |
Series | Dura-LIFE |
Compatible Manufacturer Model Number | HGS350105 |
Description
Tank Stand, Compatible Manufacturer Model Number HGS350105, Overall Length 35 in, Overall Width 35 in, Overall Diameter Not Applicable, Color Silver, Fits Tank Diameter 12 in, Fits Tank Length 60 in, Fits Tank Width 42 in, Material Steel, Overall Height 24 1/4 in, Series Dura-LIFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.