Shop All Toilet Repair Parts
Zoro Select
Tank Lever, Plastic, White
Mfr # 40057
Zoro # G4868619
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Tank Lever
- Size 8-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40057
- Zoro # G4868619
- UPC # 091712400578
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 8-1/2" |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Tank Lever |
Color | White |
Material of Construction | Plastic |
Color/Finish | White |
Finish | Chrome Plated |
For Use With | Universal Fit |
Includes | Plastic Handle, Plastic Nut |
Sub-Category | Repair Parts |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T502)
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- CHRONOMITE LABS 277VAC, 30 Amps, Both Electric Tankless Water Heater (SR-30/277 HTR-I)
- NEOPERL 2.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5502505)
- ZORO SELECT Tank to Bowl Gasket Kit, 16pcs (22UR82)
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- ZORO SELECT Toilet Seat Bolts, Plastic, White (40280)
- ZORO SELECT Tank Lever, Brass, Yellow (40069)
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40020)
- ZORO SELECT Valve Seal Gasket, Rubber, Gray (31008)
- PLUMB PAK Flapper Fit Kohler/Shark Fin (K835-95)
- Zoro Select Toilet Repair Parts