Shop All Toilet Repair Parts
Zoro Select
Tank Lever, Brass, Yellow
Mfr # 40069
Zoro # G4839112
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Eljer, Briggs, American Standard
- Material Brass
- Type Tank Lever
- Size 5-1/2"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40069
- Zoro # G4839112
- UPC # 091712400691
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 5-1/2" |
Details
Fits Brand | Eljer, Briggs, American Standard |
Material | Brass |
Type | Tank Lever |
Color | Yellow |
Material of Construction | Brass |
Color/Finish | Yellow |
For Use With | Universal Fit |
Includes | Chrome Handle, Metal Nut |
Item | Trip Lever |
Sub-Category | Repair Parts |
Accessory Type | Trip Lever |
Description
Trip Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 160k BTU Propane Interior Tankless Water Heater (RE160iP)
- DIXON Ferrule, 5/8 in Nominal, 1 in L, Brass, Domestic (BFM625)
- OLYMPIA FAUCETS Extended Combo Diverter Tub Spout, Polished Chrome (OP-640033)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- ZORO SELECT Flapper, Toilet, PVC, Black (22UR86)
- ZORO SELECT Toilet Flapper, Rubber, Black (22UR92)
- ZORO SELECT Valve Seal Gasket, Rubber, Gray (31008)
- ZORO SELECT Tank Lever, Plastic, White (40057)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36256)
- ZORO SELECT Ring, Wax, Yellow (40144)
- KOHLER Highcliff Ultra Ada-Height Flushomet (96057-0)
- Zoro Select Toilet Repair Parts