Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3520-5.00X1.0DSL
Zoro # G3411256
product price: $2.89
/pk 10, $0.29/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 5 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3520-5.00X1.0DSL
- Zoro # G3411256
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 5 mm |
Thread Size | M5-0.80 |
Drill Bit Size | 5.20 mm |
Outside Diameter | 6.8 mm |
Compatible Tap Size | M5-0.80 |
Maximum Hole Diameter | 4.1402 mm |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 5 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size 5.20 mm, Maximum Hole Diameter 4.1402 mm, Tensile Strength 200,000 psi, Outside Diameter 6.8072 mm, Manufacturer Location Globally Sourced, Industry Standards MA3329-105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK100 (SSCIA0500075USA-100BX)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF315)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ23)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0050)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (3521-14.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-3.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-1/2x1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.5DSL)
- Zoro Select Helical Inserts