Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Screw-Locking, M20-2.50 Thrd Sz, 18-8 Stainless Steel
Mfr # 3520-20.00X1.0DSL
Zoro # G3093641
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 20 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3520-20.00X1.0DSL
- Zoro # G3093641
- UPC # 9326518068105
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 20 mm |
Thread Size | M20-2.50 |
Drill Bit Size | 20.80 mm |
Outside Diameter | 24.4 mm |
Compatible Tap Size | M20-2.50 |
Maximum Hole Diameter | 17.2974 mm |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Metric, Overall Length 20 mm, Thread Size M20-2.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M20-2.50, Drill Bit Size 0.819 in, Maximum Hole Diameter 17.2974 mm, Tensile Strength 200,000 psi, Outside Diameter 24.4094 mm, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Steel, 1 in Overall Lg, 3/4 in Inside Dia (31952)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0062)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 100 PK (1902PK)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60351)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-7/16X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX2.0D)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CN190)
- Zoro Select Helical Inserts