Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Screw-Locking, 7/8"-14 Thrd Sz, 18-8 Stainless Steel
Mfr # 3534-7/8X1.5DSL
Zoro # G3387133
Sold in multiples of 9 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 1-5/16 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3534-7/8X1.5DSL
- Zoro # G3387133
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 1-5/16 in |
Thread Size | 7/8"-14 |
Drill Bit Size | 57/64 in |
Outside Diameter | 1.051 in |
Compatible Tap Size | 7/8"-14 |
Maximum Hole Diameter | 0.7977 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNF |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Application | For Metal |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Agency Compliance | MS21209-F1415; NASM21209-F1415 |
Series | PowerCoil |
Industry Standards | MS21209-F1415, NASM21209-F1415 |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1 5/16 in, Thread Size 7/8 In.-14, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 7/8 In.-14, Drill Bit Size 57/64 in, Maximum Hole Diameter 0.7977 in, Tensile Strength 200,000 psi, Outside Diameter 1.051 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 12, Black Oxide, 8 mm Ht, 100 PK (M04190.100.0001)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (SCIA0500050USA-050BX)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0200)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 11/16 in L, Steel Body, 100 PK (5RKF5)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3534-3/4X1.5DSL)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, Nitronic 60, 100 PK (A1084-4EN040)
- Zoro Select Helical Inserts