Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel
Mfr # 3520-24.00X1.5D
Zoro # G2610465
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 36 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3520-24.00X1.5D
- Zoro # G2610465
- UPC # 932651808080
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 36 mm |
Thread Size | M24-3.00 |
Drill Bit Size | 25.0 mm |
Outside Diameter | 29 mm |
Compatible Tap Size | M24-3.00 |
Maximum Hole Diameter | 20.7518 mm |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | Metric Coarse |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Application | For Metal |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Series | PowerCoil |
Manufacturer Location | Globally Sourced |
Thread Pitch | 3 mm |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 36 mm, Thread Size M24-3.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M24-3.00, Drill Bit Size 31/32 in, Maximum Hole Diameter 20.7518 mm, Tensile Strength 200,000 psi, Outside Diameter 29.0068 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK50 (U39140.018.0100)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5884)
- DOUBLE HH Double HH 24082 0.75 x 6.25 in. General Purpose Clevis (146261)
- ZORO SELECT Wedge Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (5MXD6)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-9/16X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.0D)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-4)
- Zoro Select Helical Inserts