Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, M18-2.50 Thrd Sz, 18-8 Stainless Steel
Mfr # 3520-18.00X1.5D
Zoro # G3180615
product price: $1.75
/ea
Sold in multiples of 17 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 27 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3520-18.00X1.5D
- Zoro # G3180615
- UPC # 9326518080503
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 27 mm |
Thread Size | M18-2.50 |
Drill Bit Size | 0.74 mm |
Outside Diameter | 22 mm |
Compatible Tap Size | M18-2.50 |
Maximum Hole Diameter | 15.2908 mm |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | Metric Coarse |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Application | For Metal |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Series | PowerCoil |
Thread Pitch | 2.5 mm |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 27 mm, Thread Size M18-2.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M18-2.50, Drill Bit Size 0.74 in, Maximum Hole Diameter 15.2908 mm, Tensile Strength 200,000 psi, Outside Diameter 21.9964 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, White Steel Flat Head Phillips Drive, 40 PK (36244)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (256)
- VAST Spring Nut, 5/16"-18, 25 PK (V230 5/16-25)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.060.0010)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M16-2.00 Thrd Sz, 18-8 Stainless Steel (3520-16.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel (3532-1X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/16/2018 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.0D)
- Zoro Select Helical Inserts