Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 3523-12.00X1.0D
Zoro # G2610264
product price: $1.69
/pk 5, $0.34/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 12 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3523-12.00X1.0D
- Zoro # G2610264
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 12 mm |
Thread Size | M12-1.25 |
Drill Bit Size | 12.30 mm |
Outside Diameter | 15 mm |
Compatible Tap Size | M12-1.25 |
Maximum Hole Diameter | 10.6426 mm |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | Metric Fine |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Metric |
Application | For Metal |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Series | PowerCoil |
Thread Pitch | 1.25 mm |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 12 mm, Thread Size M12-1.25, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M12-1.25, Drill Bit Size 31/64 in, Maximum Hole Diameter 10.6426 mm, Tensile Strength 200,000 psi, Outside Diameter 15.0114 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Step Key Assortment, Steel, Zinc, 7 Pieces, -0.002 in Thick Tolerance (WWGDISPSK007)
- ZORO SELECT 3/8-16X6 BOLT CARRIAGE GALVANIZED (3796CG)
- HERITAGE Clevis Pin, 3/4"x2-1/2", Low CSZ, Yellow (CLPY-0750-2500)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01062.043.0500)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M24-3.00 Thrd Sz, 18-8 Stainless Steel (3520-24.00X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-3.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-2GX1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-9/16X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.0DSL)
- Zoro Select Helical Inserts