Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3521-10.00X1.0D
Zoro # G2585064
original price:
$2.62
8% off
new price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 10 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3521-10.00X1.0D
- Zoro # G2585064
- UPC # 9326518081289
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 10 mm |
Thread Size | M10-1.25 |
Drill Bit Size | 10.30 mm |
Outside Diameter | 12.65 mm |
Compatible Tap Size | M10-1.25 |
Maximum Hole Diameter | 8.636 mm |
Tap Sizes | M10 x 1.25 |
Drill Size | 10.3mm |
Free Coil Dia. | 12.65 mm |
Length | 10 mm |
Internal Thread Size | M10 x 1.25 |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 10 mm, Thread Size M10-1.25, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M10-1.25, Drill Bit Size 13/32 in, Maximum Hole Diameter 8.636 mm, Tensile Strength 200,000 psi, Outside Diameter 12.6492 mm, Manufacturer Location Globally Sourced, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32363)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 3/8-16 Thread Size 8 Long (3313N761)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/2 in Shaft Dia, 25 PK (U36000.150.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-12 Thrd Sz, 18-8 Stainless Steel (3534-1X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-1/2x1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-16 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-3/4X1.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M2.5-0.45 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-2.50X1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.0DSL)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- Zoro Select Helical Inserts