Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel
Mfr # 3532-7/8X1.5D
Zoro # G3433997
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 1-5/16 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3532-7/8X1.5D
- Zoro # G3433997
- UPC # 00194484308407
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 1-5/16 in |
Thread Size | 7/8"-9 |
Drill Bit Size | 29/32 in |
Outside Diameter | 1.022 in |
Compatible Tap Size | 7/8"-9 |
Maximum Hole Diameter | 0.7547 in |
Tap Sizes | 7/8-9 |
Drill Size | 29/32 in |
Free Coil Dia. | 1.022 in |
Length | 1.313 in |
Internal Thread Size | 7/8-9 |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1 5/16 in, Thread Size 7/8 In.-9, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 7/8 In.-9, Drill Bit Size 29/32 in, Maximum Hole Diameter 0.7547 in, Tensile Strength 200,000 psi, Outside Diameter 1.05 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK (U01200.062.0850)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 100 PK (U30578.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Brass Steel Pan Head Phillips Drive, 50 PK (64142)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (63748)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-7/16X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, #1-8 Thrd Sz, 18-8 Stainless Steel (3532-1X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-1/2X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-5/16X1.5D)
- Zoro Select Helical Inserts