Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-6GX1.0D
Zoro # G3243834
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 9/64 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3532-6GX1.0D
- Zoro # G3243834
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 9/64 in |
Thread Size | #6-32 |
Drill Bit Size | #25 |
Outside Diameter | 0.193 in |
Compatible Tap Size | #6-32 |
Maximum Hole Diameter | 0.104 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Application | For Metal |
Series | PowerCoil |
Agency Compliance | MS122078; NASM122078 |
Industry Standards | MS122078, NASM122078 |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 9/64 in, Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #6-32, Drill Bit Size #25, Maximum Hole Diameter 0.104 in, Tensile Strength 200,000 psi, Outside Diameter 0.19 in, Manufacturer Location Globally Sourced, Industry Standards MS122078, NASM122078
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5125GUSA-010BX)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1/2 Long, 100PK (92311A194)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (53796)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 2" Lg, 10 PK (71725)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-9/16X1.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X2.0DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-3.00X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX2.0D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX2.0DSL)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-6CN375)
- Zoro Select Helical Inserts