Shop All Helical Inserts
Zoro Select
Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3532-5/16X1.5D
Zoro # G3122682
product price: $3.59
/pk 10, $0.36/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 15/32 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3532-5/16X1.5D
- Zoro # G3122682
- UPC # 9326518079026
- Country of Origin United Kingdom
- Category Helical Inserts
Dimensions
Overall Length | 15/32 in |
Thread Size | 5/16"-18 |
Drill Bit Size | 21/64 in |
Outside Diameter | 0.4 in |
Compatible Tap Size | 5/16"-18 |
Maximum Hole Diameter | 0.2524 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Application | For Metal |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 psi |
Series | PowerCoil |
Agency Compliance | MS122122; NASM122122 |
Industry Standards | MS122122, NASM122122 |
Manufacturer Location | Globally Sourced |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 15/32 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 5/16 In.-18, Drill Bit Size 21/64 in, Maximum Hole Diameter 0.2524 in, Tensile Strength 200,000 psi, Outside Diameter 0.4 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 30 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0030)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M01070.120.0020)
- ZORO SELECT M5-0.80 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD050700-010P1)
- DAGGERZ #10 x 1-1/8 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 5000 PK (LOPROU1011008)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/16/2018 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-5/16X1.5DSL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-5/16X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3523-10.00X1.5D)
- ZORO SELECT Helical Insert, Free-Running, M27-2.00 Thrd Sz, Stainless Steel (83189)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/4X1.5D)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-1/2X2.0DSL)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT3585-04CW224)
- Zoro Select Helical Inserts